Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers & Electronics - Various
Universal Arm Band Hhd 3A30357
By Mobilis
Order Code:
ZT1654489S
£24.99
each
Inc VAT (20%)
£224.91 minimum order value
Quantity
Price
Discount
1 - 9
£24.99
0%
10 +
£23.74
5%
9
Add to basket
Minimum order quantity: 9.
Get it by
Fri, 17th Jan
In Stock
GBP
224.91
https://www.zoro.co.uk/shop/computers-and-electronics/computers-and-electronics-various/universal-arm-band-hhd-3a30357/p/ZT1654489S
Add to quotation
View all Computers & Electronics - Various
Description
Universal Arm Band Hhd Wrist Mount/Armband 4-6In
Tags:
#BulkDiscount
Specifications
Specifications for Universal Arm Band Hhd 3A30357
Depth
23mm
Height
284mm
Width
129mm
Material
Plastic, Silnylon
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome