Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers & Electronics - Various
Usb-A To 2X Usb-B Auto Sharing-
By Manhattan
Order Code:
ZT1559188S
£31.99
each
Inc VAT (20%)
£319.90 minimum order value
£33.99
5.5% off
Quantity
Price
Discount
1 - 9
£31.99
0%
10 +
£30.71
4%
10
Add to basket
Minimum order quantity: 10.
Get it by
Tue, 14th Jan
In Stock
GBP
319.90
https://www.zoro.co.uk/shop/computers-and-electronics/computers-and-electronics-various/usb-a-to-2x-usb-b-auto-sharing/p/ZT1559188S
Add to quotation
View all Computers & Electronics - Various
Description
Usb-A To 2x Usb-B Auto Sharing- Switch Usb 2.0 Black
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Usb-A To 2X Usb-B Auto Sharing-
Depth
68mm
Height
20mm
Width
43mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome