XC145 Wireless Charging Pad Inc USB plug

Order Code: ZT1540327S

£15.99 Inc VAT (20%)


Description

XC145 Wireless Charging Pad Inc USB plug Worry-free wireless charging: the XC145 wireless charging pad is compatible with all smartphones (iOS and Android) supporting the Qi charging standard. Simply connect the XC145 pad to power at your preferred location and enjoy uninterrupted charging with no more power cords to check, plug, and unplug all the time. The pad is widely compatible with all Qi-enabled phones including popular brands such as Samsung, Apple, and Huawei among others.

Light and portable. With its clean and compact design, this wireless charging pad fits well with any workspace or living environment adding more convenience to your space. Its light and portable body also makes it perfect to tuck in your bag and carry with you to the office or when travelling.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for XC145 Wireless Charging Pad Inc USB plug
  • Depth
    100mm
  • Type
    Battery Chargers
  • Colour
    Black
  • Width
    100mm
  • Height
    12mm
  • Power
    5V/9V
  • Weight
    64.7g
  • Power Source
    USB
  • Input Cable Length
    1m
  • Connections
    USB A / USB C
  • Charging Induction Distance
    03-Augmm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome