Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers
Computers - Various
Poly Edge E500 IP Phone - 48-Lines 2 x Gigabit Ports PoE - 5 Inch Colour LCD Display
By HP
Order Code:
ZT4187939S
£229.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
229.99
https://www.zoro.co.uk/shop/computers-and-electronics/computers-various/poly-edge-e500-ip-phone-48-lines-2-x-gigabit-ports-poe-5-inch-colour-lcd-display/p/ZT4187939S
Add to quotation
View all Computers - Various
Description
HP Poly Edge E500 IP Phone - 48-Lines 2 x Gigabit Ports PoE - 5 Inch Colour LCD Display 82M94AA
Specifications
Specifications for Poly Edge E500 IP Phone - 48-Lines 2 x Gigabit Ports PoE - 5 Inch Colour LCD Display
Type
Conference Telephones
Speakerphone
Yes
Colour
Black/Grey
Number Of Phones
Single
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome