Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers
Computers - Various
Poly VVX450 12-Line Gigabit PoE 4.3 Inch LCD Colour Display Voip Desk Phone Excluding Psu
By HP
Order Code:
ZT4188289S
£239.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
239.99
https://www.zoro.co.uk/shop/computers-and-electronics/computers-various/poly-vvx450-12-line-gigabit-poe-4-3-inch-lcd-colour-display-voip-desk-phone-excluding-psu/p/ZT4188289S
Add to quotation
View all Computers - Various
Description
Twelve-line
Specifications
Specifications for Poly VVX450 12-Line Gigabit PoE 4.3 Inch LCD Colour Display Voip Desk Phone Excluding Psu
Type
Corded Telephones
Number Of Phones
Single
With Answer Machine
No
Colour
Black
Speakerphone
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome