Asto Soundbar Speaker for PC and TV 12W Power Rich Stereo Sound Headphone and Microphone Connection USB Powered

Order Code: ZT1538518S

£39.99 Inc VAT (20%)


Description

Trust Asto Soundbar Speaker for PC TV Are you looking for a PC speaker for your home or office? The stylish Trust Asto Sound Bar fits discreetly below your PC Monitor, while ensuring rich stereo sound. The Trust Asto takes up a minimum amount of desk space, since it can be placed below your PC monitor. This compact speaker still provides rich stereo sound with its 6W RMS (12W peak power). Besides this, the Trust Asto features a stylish design, making it the ideal PC speaker for your home or office.

See full description
Specifications for Asto Soundbar Speaker for PC and TV 12W Power Rich Stereo Sound Headphone and Microphone Connection USB Powered
  • Connection Type
    3.5mm Audio Connection
  • Type
    Speakers
  • Colour
    Black
  • Weight
    700g
  • Power
    USB
  • Connection
    3.5mm Audio Connection
  • Number of Speakers
    1
  • Form
    Soundbar
  • Output
    12W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome