Dolby Atmos DTS x 3.1 CH Soundbar Black

Order Code: ZT4792535S

£399.99 Inc VAT (20%)


Description

Sony HT-S2000 Dolby Atmos DTS:X Black 3.1 Ch Soundbar

Specifications for Dolby Atmos DTS x 3.1 CH Soundbar Black
  • Type
    Speakers
  • Colour
    Black
  • Power
    Mains
  • Product Type
    Soundbar
  • Number of Speakers
    1
  • Connection
    HDMI
  • Weight
    3.7kg
  • Output
    250W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome