Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Audio
Corded & Portable Speakers
ELPSP02 240V External Speakers 2x15W
By Epson
Order Code:
ZT5349231S
£129.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
129.99
https://www.zoro.co.uk/shop/computers-and-electronics/corded-and-portable-speakers/elpsp02-240v-external-speakers-2x15w/p/ZT5349231S
Add to quotation
View all Corded & Portable Speakers
Description
Epson ELPSP02 240V External Active Speakers 2x15W
Specifications
Technical Information
Specifications for ELPSP02 240V External Speakers 2x15W
Product Type
Speakers
Colour
White
Number of Speakers
2
Output
2x 15W