Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Audio
Corded & Portable Speakers
Gxt 609 Zoxa RGB LED 2.0 Channels Speaker Set
By Trust
Order Code:
ZT4187786S
£39.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/computers-and-electronics/corded-and-portable-speakers/gxt-609-zoxa-rgb-led-2-0-channels-speaker-set/p/ZT4187786S
Add to quotation
View all Corded & Portable Speakers
Description
Trust Gxt 609 Zoxa RGB LED 2.0 Channels Speaker Set 24070
Specifications
Technical Information
Specifications for Gxt 609 Zoxa RGB LED 2.0 Channels Speaker Set
Number of Speakers
2
Product Type
Speakers
Form
Portable Speaker
Output
12W
Colour
Black
Power
USB
Connection
3.5mm Jack
Weight
750g
Cable Length
1.4m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome