GXT 620 Axon Illuminated USB Soundbar

Order Code: ZT5359636S

£39.99 Inc VAT (20%)

Currently unavailable

Description

Trust GXT 620 Axon RGB Illuminated USB Soundbar

Specifications for GXT 620 Axon Illuminated USB Soundbar
  • Product Type
    Speakers
  • Connection
    3.5mm Jack
  • Number of Speakers
    1
  • Colour
    Black
  • Weight
    590g
  • Output
    12W
  • Power
    USB