HA100 Bluetooth Music Receiver

Order Code: ZT1536847S

£23.99 Inc VAT (20%)


Description

HA100 Bluetooth Music Receiver Stream music wirelessly from your smartphone/tablet to any stereo/stand-alone speaker via Bluetooth.

This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for HA100 Bluetooth Music Receiver
  • Colour
    Black
  • Depth
    60.7mm
  • Type
    Radios & Media Players
  • Width
    66.5mm
  • Height
    18.3mm
  • Form
    Music Receiver
  • Power
    USB
  • Bluetooth Range
    Up to 20 Metres
  • Remembered Devices
    8

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome