HT-A3000 3.1 Channel 360 Spatial Dolby Atmos Soundbar

Order Code: ZT5513565S

£599.99 Inc VAT (20%)


Description

Live and breathe your favourite movies, TV shows, and music with the HT-A3000. Using the soundbar alone, youll experience authentic 3.1 channel surround sound with S-Force PRO Front Surround and Vertical Surround Engine. Or you can add optional rear speakers to enjoy 360 Spatial Sound Mapping with multiple phantom speakers.<br>The HT-A3000 and optional speakers have been designed under a common Omnidirectional Block concept. Its sophisticated rounded edges represent a single solid block providing wide-spreading sound. The combination of rich material textures emphasises an affinity with any living room environment.<br>With built-in support for Spotify Connect™, and other music services via Bluetooth, Chromecast or Apple AirPlay , you can easily enjoy your favourite music with the whole family.

See full description
Specifications for HT-A3000 3.1 Channel 360 Spatial Dolby Atmos Soundbar
  • Number of Speakers
    1
  • Connection
    Bluetooth / USB
  • Power
    Mains
  • Product Type
    Soundbar
    Speakers
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome