LED Bluetooth Speaker - Multicoloured LED Up to 5 Hours Playback Time

Order Code: ZT5513660S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

This Manhattan LED Bluetooth Speaker is a wireless speaker that can follow the party no matter where it goes. Bluetooth technology allows it to connect to smartphones, tablets, laptop computers and other devices from up to 10 m (30 feet) away. Its compact size fits easily into a bag or backpack. Whats even better is that it doesnt need to be connected via Bluetooth for you to enjoy your music. Plug a Micro-SD memory card or USB flash drive into the back and use the built-in MP3 player to rock out. Or, you can connect a 3.5mm stereo cable (not included) to the headphone jack of your audio device, then plug the other end into the audio jack on the back of the speaker for wired audio playback. If those cool features werent enough, the speaker has an internal microphone for making and taking calls, a rechargeable battery that will last for up to 5 hours when connected wirelessly and Bluetooth media controls that will let you pause, play and switch tracks on your connected device.

See full description
Specifications for LED Bluetooth Speaker - Multicoloured LED Up to 5 Hours Playback Time
  • Colour
    White
  • Number of Speakers
    1
  • Weight
    130g
  • Product Type
    Speakers
    Portable Speaker
  • Connection
    Bluetooth
  • Battery Life
    Up to 5 Hours
  • Output
    3W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome