London Bluetooth Speaker - Up to 3 Hours Playback Time

Order Code: ZT5513546S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.445%
10 - 19£9.8910%
20 +£9.3415%


Description

Sound Science Bluetooth speaker for wireless music playback from Bluetooth-compatible devices.

Specifications for London Bluetooth Speaker - Up to 3 Hours Playback Time
  • Battery Life
    Up to 3 Hours
  • Connection
    Bluetooth
  • Weight
    447g
  • Product Type
    Speakers
    Portable Speaker
  • Output
    3W
  • Number of Speakers
    1
  • Colour
    Assorted Colours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome