Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Audio
Corded & Portable Speakers
Quantec Hi-Output 85dB Addressable Sounder
By C-TEC
Order Code:
ZT3378470S
£84.99
each
Inc VAT (20%)
£254.97 minimum order value
Quantity
Price
Discount
1 - 4
£84.99
0%
5 +
£80.74
5%
3
Add to basket
Minimum order quantity: 3.
Get it in
2-13
working days
Available
GBP
254.97
https://www.zoro.co.uk/shop/computers-and-electronics/corded-and-portable-speakers/quantec-hi-output-85db-addressable-sounder/p/ZT3378470S
Add to quotation
View all Corded & Portable Speakers
Description
Quantec hi-output 85dB addressable sounder
Tags:
#BulkDiscount
Specifications
Specifications for Quantec Hi-Output 85dB Addressable Sounder
Product Type
Addressable Sounder
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome