Sound Science Metallic Black Bluetooth Speaker - Up to 6 Hours Playback Time

Order Code: ZT5513589S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Wireless Bluetooth speaker with FM radio and MicroSD card slot<br>The Sound Science Metallic LED Bluetooth Speaker is a highly versatile little wireless speaker that can follow the party no matter where it goes. Bluetooth technology allows it to connect to smartphones, tablets, laptop computers and other devices from up to 10m away. 52 mm neodymium drivers pump out rumbling bass and high-quality sound. Its compact size fits easily into a bag or backpack. Whats even better is that it doesnt need to be connected via Bluetooth for you to enjoy your music. Plug a Micro-SD memory card into the back and use the built-in MP3 player to rock out. Or, you can connect a 3.5 mm stereo cable (included) to your audio device, then plug the other end into the audio jack on the back of the speaker for wired audio playback. If those cool features werent enough, you can listen to the radio without an internet connection with the FM mode.

See full description
Specifications for Sound Science Metallic Black Bluetooth Speaker - Up to 6 Hours Playback Time
  • Number of Speakers
    1
  • Battery Life
    4-6hours
  • Product Type
    Speakers
    Portable Speaker
  • Output
    3W
  • Colour
    Black
  • Weight
    183g
  • Connection
    Bluetooth

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome