Sound Science Metallic Bluetooth Speaker with Wireless Charging Pad

Order Code: ZT5513585S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Bluetooth Speaker with Wireless Charging Pad - charge where you play<br>This Manhattan mobile accessory is versatile music player and useful wireless charger in one. Stream audio from virtually any mobile device from up to 10 meters away or play MP3 files from the MicroSD card slot. Convenient built-in controls let you change the music volume, switch tracks, and more. The charging top offers a no-hassle way to charge up your phone and other Qi-compatible devices fast.

See full description
Specifications for Sound Science Metallic Bluetooth Speaker with Wireless Charging Pad
  • Weight
    256g
  • Connection
    Bluetooth
  • Battery Life
    2-3hours
  • Number of Speakers
    1
  • Product Type
    Speakers
    Portable Speaker
  • Colour
    Black
  • Output
    5W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome