Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Audio
Corded & Portable Speakers
Sound Science White Bluetooth Speaker - Up to 5 Hours Playback Time
By Manhattan
Order Code:
ZT5513555S
£7.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.29
0%
5 - 9
£7.00
4%
10 - 19
£6.71
8%
20 - 49
£6.42
12%
50 +
£6.12
16%
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
7.29
https://www.zoro.co.uk/shop/computers-and-electronics/corded-and-portable-speakers/sound-science-white-bluetooth-speaker-up-to-5-hours-playback-time/p/ZT5513555S
Add to quotation
View all Corded & Portable Speakers
Description
Wireless music playback for all Bluetooth-compatible devices.
Tags:
#BulkDiscount
#NewProduct
Specifications
Specifications for Sound Science White Bluetooth Speaker - Up to 5 Hours Playback Time
Output
3W
Colour
White
Battery Life
Up to 5 Hours
Product Type
Speakers
Portable Speaker
Number of Speakers
1
Connection
Bluetooth
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome