Speakers/S150 Digital 20 Speakers USB Connection 12W Rms Output Host Powered

Order Code: ZT1524560S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 +£18.995%


Description

Logitech Speakers S150. Recommended usage: PC. Audio output channels: 2.0 channels, Number of drivers: 2. Connectivity technology: Wired. RMS rated power: 2.4 W, Frequency range: 90 - 20000 Hz. Product colour: Black

Specifications for Speakers/S150 Digital 20 Speakers USB Connection 12W Rms Output Host Powered
  • Travel Bag
    Yes
  • Number of Speakers
    2
  • Power
    USB Powered
  • Form
    Compact Speaker
  • Output
    1.2W
  • Type
    Speakers
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome