Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Audio
Corded & Portable Speakers
SRS-XB100 Wireless Bluetooth Portable Speaker Blue
By Sony
Order Code:
ZT4187711S
£79.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/computers-and-electronics/corded-and-portable-speakers/srs-xb100-wireless-bluetooth-portable-speaker-blue/p/ZT4187711S
Add to quotation
View all Corded & Portable Speakers
Description
Sony SRS-XB100 Wireless Bluetooth Portable Speaker Blue SRSXB100L.CE7
Specifications
Specifications for SRS-XB100 Wireless Bluetooth Portable Speaker Blue
Type
Speakers
Number of Speakers
1
Battery Life
16hours
Colour
Blue
Additional Feature
IP67 waterproof rating
Form
Portable Speaker
Power
Rechargeable Battery
Weight
274g
Connection
Bluetooth
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome