Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Audio
Corded & Portable Speakers
SRS-XB100 Wireless Bluetooth Portable Speaker
By Sony
Order Code:
ZT4189213S
£79.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/computers-and-electronics/corded-and-portable-speakers/srs-xb100-wireless-bluetooth-portable-speaker/p/ZT4189213S
Add to quotation
View all Corded & Portable Speakers
Description
Sony SRS-XB100 Wireless Bluetooth Portable Speaker SRSXB100B.CE7
Specifications
Specifications for SRS-XB100 Wireless Bluetooth Portable Speaker
Weight
274g
Additional Feature
IP67 waterproof rating
Battery Life
16hours
Number of Speakers
1
Power
Rechargeable Battery
Colour
Black
Form
Portable Speaker
Connection
Bluetooth
Type
Speakers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome