Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Audio
Corded & Portable Speakers
SRSXG300 Portable Bluetooth Speaker Grey
By Sony
Order Code:
ZT3524995S
£369.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
369.99
https://www.zoro.co.uk/shop/computers-and-electronics/corded-and-portable-speakers/srsxg300-portable-bluetooth-speaker-grey/p/ZT3524995S
Add to quotation
View all Corded & Portable Speakers
Description
Sony SRS-XG300 Portable and Powerful Bluetooth Wireless Speaker Grey
Specifications
Specifications for SRSXG300 Portable Bluetooth Speaker Grey
Product Type
Speakers
Additional Feature
IP67 waterproof rating
Power
Rechargeable Battery
Form
Portable Speaker
Battery Life
25hours
Weight
3kg
Connection
Bluetooth
Colour
Grey
Number of Speakers
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome