Tytan 2.1 PC Speakers with Subwoofer

Order Code: ZT5513580S

£109.99 Inc VAT (20%)


Description

Powerful 2.1 speaker set with wooden subwoofer, remote control, and 60W RMS (120W peak) power output<br><br>Ready for a boost?<br>Prepare to elevate your movies, music, and games, with 120W peak power (60W RMS) that takes your entertainment to the next level.<br><br>Feel the boom<br>A wooden XL subwoofer brings deep bass to an already-powerful audio experience.<br><br>Always in control<br>A wired remote control lets you easily adjust volume or other settings with the press of a button.<br><br>For all devices<br>Compatible with PC, laptops, smartphones anything with a 3.5mm jack is a friend of the Tytan 2.1 Speaker Set.

See full description
Specifications for Tytan 2.1 PC Speakers with Subwoofer
  • Weight
    4.9kg
  • Power
    Mains
  • Product Type
    Desktop Speaker
    Speakers
  • Number of Speakers
    3
  • Colour
    Black
  • Output
    120W
  • Connection
    3.5mm Audio Connection

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome