UE MEGABOOM 3 Bluetooth Speaker Blue

Order Code: ZT1535099S

£209.99 Inc VAT (20%)


Description

Logitech UE MEGABOOM 3 Bluetooth Speaker Blue Ultimate Ears MEGABOOM 3 is a supremely powerful, portable wireless speaker. It blasts loud, clear and immersive 360∞ sound with deep thundering bass. And itís all meticulously balanced so you hear every note. MEGABOOM 3 is also insanely waterproof, dustproof and drop proof, and ready to rock any adventure. From snowboarding in the mountains to breakdancing into the pool, MEGABOOM 3 has your back. And with the all-new Magic Button, you can play, pause and skip songs with just one touch. Plus all this awesomeness comes wrapped in a stunning, two-tone, high-performance fabric. The ultimate party starter has been redefined.

See full description
Specifications for UE MEGABOOM 3 Bluetooth Speaker Blue
  • Weight
    912g
  • Form
    Portable Speaker
  • Colour
    Blue
  • Type
    Speakers
  • Warranty
    2 Year Warranty
  • Dimensions
    87 Dia x 225mm
  • Battery Life
    Up to 20 Hours
  • Connection
    Bluetooth
  • Number of Speakers
    1
  • Maximum Sound Level
    90dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome