Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Audio
Corded & Portable Speakers
XB100 Bluetooth Orange Portable Speaker
By Sony
Order Code:
ZT4972747S
£79.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/computers-and-electronics/corded-and-portable-speakers/xb100-bluetooth-orange-portable-speaker/p/ZT4972747S
Add to quotation
View all Corded & Portable Speakers
Description
Sony SRS-XB100 Wireless Bluetooth Orange Portable Speaker
Specifications
Specifications for XB100 Bluetooth Orange Portable Speaker
Product Type
Speakers
Power
Rechargeable Battery
Colour
Orange
Connection
Bluetooth
Weight
274g
Battery Life
16hours
Number of Speakers
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome