Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Audio
Corded & Portable Speakers
Xboom Go Mono Bluetooth Speaker Black
By Lg
Order Code:
ZT3527922S
£239.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
239.99
https://www.zoro.co.uk/shop/computers-and-electronics/corded-and-portable-speakers/xboom-go-mono-bluetooth-speaker-black/p/ZT3527922S
Add to quotation
View all Corded & Portable Speakers
Description
LG XBOOM Go Mono Portable Bluetooth Speaker Black
Specifications
Specifications for Xboom Go Mono Bluetooth Speaker Black
Colour
Black
Number of Speakers
2
Type
Speakers
Additional Feature
IP67 waterproof and dustproof
Form
Portable Speaker
Output
30W
Weight
1.1kg
Recycled Product
11% Post-Consumer Waste
Battery Life
24 hours
Power
Rechargeable Battery
Connection
Bluetooth / 3.5mm Jack
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome