XP700 X-Series Portable Wireless Speaker

Order Code: ZT5513559S

£879.99 Inc VAT (20%)


Description

Whether you are having a party or chilling at home, enjoy powerful omnidirectional sound with the SRS-XP700. This wireless speaker is designed to deliver deep, punchy bass and rich, clear sound - whatever you are listening to thanks to the X-Balanced Speaker unit and front (x3) and rear (x1) High-efficiency tweeters. And to give bass an extra boost, just hit the MEGA BASS button! LIVE LIFE LOUD and create memorable moments with the SRS-XP700. Depending on layout only 2 front tweeters work at any given time.<br>Multi-colour lighting that fits your mood or occasion, from pulsating to ambient. Just go to the Sony Music Centre app to select your favourite pattern, and use the app to optimise your audio settings or control your music too.<br>With 25 hours of battery life, quick charging (10 mins for 3 hrs battery) and smartphone charging via USB-C, you can keep the tunes going. The SRS-XP700 Sony speaker is splashproof too (IPX4 rating) , so even the rain or a spill won't ruin your party. It is easy to move your speaker around your home just grab it by the convenient built-in handle.

See full description
Specifications for XP700 X-Series Portable Wireless Speaker
  • Battery Life
    25hours
  • Power
    Rechargeable Battery
  • Weight
    16.9kg
  • Connection
    Bluetooth
  • Colour
    Black
  • Product Type
    Speakers
    Portable Speaker
  • Number of Speakers
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome