Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Audio
Corded & Portable Speakers
XV500 X-Series Wireless Party Speaker
By Sony
Order Code:
ZT4972995S
£519.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
519.99
https://www.zoro.co.uk/shop/computers-and-electronics/corded-and-portable-speakers/xv500-x-series-wireless-party-speaker/p/ZT4972995S
Add to quotation
View all Corded & Portable Speakers
Description
Sony XV500 X-Series Wireless Party Speaker
Specifications
Specifications for XV500 X-Series Wireless Party Speaker
Product Type
Speakers
Recycled Product
Made from Recycled Plastic
Weight
11.2kg
Connection
Bluetooth
Number of Speakers
4
Colour
Black
Battery Life
25hours
Power
Rechargeable Battery
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome