0
1
2

155-S Auto Counterfeit Dectector with RS-100 Banknote Stacker

Order Code: ZT4175788S

£139.99 Inc VAT (20%)


Description

Let the Safescan 155-S Auto Counterfeit Dectector with the RS-100 Banknote Stacker secure your case operations and protect your business against counterfeits. In less than half a second your banknotes are checked on up to seven security features: Infrared, Magnetic ink, Metallic thread, Watermark, Colour, Size and Thickness, verifying them with the highest precision. This Safescan 155-S model is a compact design, with a large display. Ideal for use in all sales environments, check you banknotes whenever and wherever you need. The space saving banknote exit guide allows it to fit in the smallest workspaces. Regularly tested by central banks to ensure 100% accurate detection. Free currency updates available to download whenever a new banknote is released. Supplied with a power cable. Also receive the Safescan RS-100 removable banknote stacker. Simply attach to your Safescan 155-S to collect all your verified banknotes, using add function it will become an additional banknote counter. Can collect and store banknotes until you are ready to process them.
155-S Auto Counterfeit Detector and RS-100 Banknote Stacker detect counterfeit banknotes, counts and stores
Checks and verifies notes on up to seven security features
Add function shows quantity and total value
Verifies GBP, EUR, SCT, NIR
Verifies GBP and Euro notes in all four directions
Verifies Scottish and Northern Ireland note in one direction
Large 3.8 inch LCD display
Supplied with a power cable
RS100 removable banknote stacker collects and stores verified banknotes
Stores banknotes until you require them to be processed

See full description
Specifications for 155-S Auto Counterfeit Dectector with RS-100 Banknote Stacker
  • Product Type
    Auto Counterfeit Detector