Banknote Stacker, Removable, Safescan RS-100, Currency Eur, Chf, Gbp, Sek, Nok, Dkk

Order Code: ZT3149911S

£72.99 Inc VAT (20%)


Description

Banknote stacker, removable, Safescan RS-100, currency EUR, CHF, GBP, SEK, NOK, DKK. Supplied = assembled. Product type = verification/counting devices. Application = bank notes. Purpose of use = checking. Currency = EUR, CHF, GBP, SEK, NOK, DKK. Height = 96 mm. Width = 105 mm. Depth = 24 mm. Colour = black. Weight = 0.06 kg. Banknote stacker for Safescan 155-S G2. Can collect and retain up to 10 banknotes. Complements the space saving design of the Safescan 155-S. Count, collect and store your banknotes. Processing banknotes has never been easier. Simply attach the Safescan RS-100 to your banknote validator to collect all the banknotes that have been validated. You can even turn your Safescan RS-100 into a mini banknote counter by activating the addition function. The Safescan RS-100 not only shows you the total number and value of the verified banknotes, it also keeps the banknotes safe until they are ready for the next workstep.

See full description
Specifications for Banknote Stacker, Removable, Safescan RS-100, Currency Eur, Chf, Gbp, Sek, Nok, Dkk
  • Colour
    Black
  • Product Type
    Banknote Stacker
  • Depth
    24mm
  • Width
    105mm
  • Height
    96mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome