Banknote Validator, Safescan 155-S G2, Currency Eur, Chf, Gbp, Sek, Nok, Dkk

Order Code: ZT3149938S

£259.99 Inc VAT (20%)


Description

Banknote validator, Safescan 155-S G2, currency EUR, CHF, GBP, SEK, NOK, DKK. Supplied = assembled. Product type = verification/counting devices. Application = bank notes. Purpose of use = checking. Currency = EUR, CHF, GBP, SEK, NOK, DKK. Mains voltage = 110 - 240 V. Height = 76 mm. Width = 120 mm. Depth = 156 mm. Colour = black. Weight = 0.66 kg. Automatic authentication check of up to seven security features. Regularly tested by central banks. Space saving banknote exit for confined workspaces. Never accept counterfeit notes again. Secure your cash transactions and protect your business from counterfeit notes. In less than half a second, the Safescan 155-S checks up to seven security features on banknotes and verifies them with the highest precision, ensuring that even the most sophisticated counterfeits won't stand a chance. Thanks to its uniquely compact design and large display, the Safescan 155-S is not only fast and accurate, but can also be used in all sales environments, no matter how cramped the conditions are. You can verify the authenticity of your banknotes whenever and wherever you want.

See full description
Specifications for Banknote Validator, Safescan 155-S G2, Currency Eur, Chf, Gbp, Sek, Nok, Dkk
  • Colour
    Black
  • Product Type
    Banknote Validator
  • Height
    76mm
  • Depth
    156mm
  • Weight
    0.66kg
  • Width
    120mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome