Cleaning Cards, For Counterfeit Money Detectors 155-S, 165-S And 185-S, Pack Of 2 X 10

Order Code: ZT2694892S

£84.99 Inc VAT (20%)


Description

Cleaning cards, for counterfeit money detectors 155-S, 165-S and 185-S, pack of 2 x 10. Supplied = assembled. Width = 152 mm. Height = 26 mm. Depth = 230 mm. Colour = white. Product type = accessories for verification/counting devices. Cleans the sensors in automatic banknote verifiers. Regular use guarantees correct results when checking. Contains water-based cleaning solution - NO CHEMICAL SUBSTANCES. Regular cleaning guarantees continual and uninterrupted operation. The cards come in airtight packaging. Cleans the transport mechanism. Delivery includes: set consisting of 2 x 10 cleaning cards (one dry, one wet)

See full description
Specifications for Cleaning Cards, For Counterfeit Money Detectors 155-S, 165-S And 185-S, Pack Of 2 X 10
  • Colour
    White
  • Pack Quantity
    20
  • Supplied
    Assembled
  • Depth
    230mm
  • Height
    26mm
  • Width
    152mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome