Cleaning Cards - For Money Counting Machines 2210

Order Code: ZT2694944S

£119.99 Inc VAT (20%)


Description

Cleaning cards, for money counting machines 2210, 2250, 2650, 2265, 2665-S, 2685-S and 2985-SX, pack of 15. Supplied = assembled. Width = 79 mm. Height = 0.26 mm. Depth = 153 mm. Colour = white. Product type = accessories for verification/counting devices. Cleans the sensors in banknote counters. Regular use guarantees correct results when counting. Unique waffle structure for efficient cleaning. Cleaning for magnetic heads and sensors on the counter surface. Regular cleaning guarantees continual and uninterrupted operation. The cards come in airtight packaging. Cleans the transport mechanism. Delivery includes: 15 cleaning cards.

See full description
Specifications for Cleaning Cards - For Money Counting Machines 2210
  • Colour
    White
  • Pack Quantity
    15
  • Supplied
    Assembled
  • Width
    79mm
  • Height
    0.26mm
  • Depth
    153mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome