Coin Counters And Sorters, 1250, For CHF Coins

Order Code: ZT2727302S

£419.99 Inc VAT (20%)


Description

Coin counters and sorters, 1250, for CHF coins. Supplied = assembled. Product type = verification/counting devices. Application = coins. Purpose of use = item counting, value counting, sorting. Currency = Swiss Francs (CHF) Capacity = 300 - 500 coins. Speed = 220 pcs./min. Mains voltage = AC 220 - 240 V. Height = 266 mm. Width = 355 mm. Depth = 330 mm. Colour = light grey. Weight = 5 kg. Counting/sorting 220 coins per minute. Coin capacity: 300 - 500 coins. With add and batch function. Total value and quantity per designation. Automatic shutdown when the coin container is full. Serial printer port, compatible with SAFESCAN TP-230. CE certified. Battery operation not possible.

See full description
Specifications for Coin Counters And Sorters, 1250, For CHF Coins
  • Colour
    Light Grey
  • Product Type
    Verification/Counting Devices
  • Supplied
    Assembled
  • Mains Voltage
    AC 220 - 240 V
  • Capacity
    300 - 500 Coins
  • Weight
    5kg
  • Applications
    Coins
  • Currency
    Swiss Francs (CHF)
  • Height
    266mm
  • Speed
    220./min
  • Depth
    330mm
  • Width
    355mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome