Counterfeit Detector, 45, With Double UV Lamp

Order Code: ZT2727096S

£79.99 Inc VAT (20%)


Description

Counterfeit detector, 45, with double UV lamp. Supplied = assembled. Product type = verification/counting devices. Application = bank notes, credit cards, ID cards. Purpose of use = checking. Currency = all. Counterfeit detection = UV properties. Mains voltage = AC 220 - 240 V. Height = 270 mm. Width = 105 mm. Depth = 125 mm. Colour = black. Weight = 0.54 kg. Strong, double UV lamp (2 x 6 W) Check the UV features of banknotes. Suitable for all currencies. Check credit cards, passports and other ID documents for authenticity. CE certified.

See full description
Specifications for Counterfeit Detector, 45, With Double UV Lamp
  • Product Type
    Verification/Counting Devices
  • Supplied
    Assembled
  • Mains Voltage
    AC 220 - 240 V
  • Colour
    Black
  • Currency
    All
  • Counterfeit Detection
    UV Properties
  • Height
    270mm
  • Depth
    125mm
  • Weight
    0.54kg
  • Width
    105mm
  • Purpose of Use
    Checking

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome