Counterfeit Detector, 70, With LED White Light And UV Lamp

Order Code: ZT2727189S

£139.99 Inc VAT (20%)


Description

Counterfeit detector, 70, with LED white light and UV lamp. Supplied = assembled. Product type = verification/counting devices. Application = bank notes, credit cards, ID cards. Purpose of use = checking. Currency = all. Counterfeit detection = UV properties, metallic thread, microprint, watermark. Mains voltage = AC 220 - 240 V. Height = 88 mm. Width = 206 mm. Depth = 102 mm. Colour = black. Weight = 0.68 kg. Strong UV lamp with lifespan that is 3 times longer. Automatic sensor for switching on/off saves energy and extends the service life of the lamp. Large white light luminance (16 LEDs) Check the watermark, the microprint and metal threads. With a reflector for an extra strong UV light quality. Suitable for all currencies. Check credit cards, passports and other ID documents for authenticity. CE certified.

See full description
Specifications for Counterfeit Detector, 70, With LED White Light And UV Lamp
  • Colour
    Black
  • Product Type
    Verification/Counting Devices
  • Supplied
    Assembled
  • Mains Voltage
    AC 220 - 240 V
  • Weight
    0.68kg
  • Height
    88mm
  • Depth
    102mm
  • Currency
    All
  • Purpose of Use
    Checking
  • Width
    206mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome