Counting Machine For Sorted Counting, SAFESCAN 2210, Twofold Forgery Detection

Order Code: ZT2727075S

£519.99 Inc VAT (20%)


Description

Counting machine for sorted counting, SAFESCAN 2210, twofold forgery detection. Supplied = assembled. Product type = verification/counting devices. Application = bank notes, non-cash elements. Purpose of use = item counting, checking. Currency = all. Counterfeit detection = size, UV properties. Capacity = 300 bank notes. Speed = 1000 pcs./min. Mains voltage = AC 220 - 240 V. Height = 184 mm. Width = 250 mm. Depth = 295 mm. Colour = light grey. Weight = 5.7 kg. Twofold forgery detection: UV markings and banknote size. Speed 1000 banknotes/minute. For all currencies. Automatic starting and ending function. With add and bunch function. Alarm in the event of counterfeit banknotes. Large LCD display. CE certified. Battery operation not possible.

See full description
Specifications for Counting Machine For Sorted Counting, SAFESCAN 2210, Twofold Forgery Detection
  • Colour
    Light Grey
  • Supplied
    Assembled
  • Mains Voltage
    AC 220 - 240 V
  • Capacity
    300 Bank Notes
  • Product Type
    Verification/Counting Devices
  • Purpose of Use
    Item Counting, Checking
  • Speed
    1000./min
  • Width
    250mm
  • Weight
    5.7kg
  • Applications
    Bank Notes, Non-Cash Elements
  • Counterfeit Detection
    Size, UV Properties
  • Depth
    295mm
  • Currency
    All
  • Height
    184mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome