Counting Machine For Sorted Counting, SAFESCAN 2250, Threefold Forgery Detection

Order Code: ZT2727179S

£649.99 Inc VAT (20%)


Description

Counting machine for sorted counting, SAFESCAN 2250, threefold forgery detection. Supplied = assembled. Product type = verification/counting devices. Application = bank notes, non-cash elements. Purpose of use = item counting, checking. Currency = all. Counterfeit detection = size, UV properties, magnetic properties. Capacity = 300 bank notes. Speed = 1000 pcs./min. Mains voltage = AC 220 - 240 V. Height = 184 mm. Width = 250 mm. Depth = 295 mm. Colour = light grey. Weight = 5.7 kg. Threefold forgery detection: UV markings, magnetic properties and banknote size. Speed 1000 banknotes/minute. For all currencies. Automatic starting and ending function. With add and bunch function. Alarm in the event of counterfeit banknotes. Large LCD display. CE certified. Battery operation not possible.

See full description
Specifications for Counting Machine For Sorted Counting, SAFESCAN 2250, Threefold Forgery Detection
  • Colour
    Light Grey
  • Mains Voltage
    AC 220 - 240 V
  • Product Type
    Verification/Counting Devices
  • Capacity
    300 Bank Notes
  • Supplied
    Assembled
  • Applications
    Bank Notes, Non-Cash Elements
  • Width
    250mm
  • Weight
    5.7kg
  • Height
    184mm
  • Currency
    All
  • Depth
    295mm
  • Speed
    1000./min
  • Purpose of Use
    Item Counting, Checking

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome