Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
CPU Stands, Monitor Mounts & Keyboard Shelves
13 to 31.5in AD110D0 Dual Monitor Mount
By AOC
Order Code:
ZT3525462S
£69.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 6th Mar
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/computers-and-electronics/cpu-stands-monitor-mounts-and-keyboard-shelves/13-to-31-5in-ad110d0-dual-monitor-mount/p/ZT3525462S
Add to quotation
View all CPU Stands, Monitor Mounts & Keyboard Shelves
Description
AOC AD110D0 Dual Monitor Mount with Adjustable Arms for 13 to 31.5 Inch Monitors
Specifications
Specifications for 13 to 31.5in AD110D0 Dual Monitor Mount
Monitor/Notebook Size
27in Per Arm
Number of Screens/Laptops
Dual
Type
Laptop / Monitor Risers
Form
Monitor Arms
Mounting Option
Clamp, Grommet
Maximum Load
9kg per arm
Height Adjustment Method
Manual
Adjustability
Yes
Colour
Black