Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
CPU Stands, Monitor Mounts & Keyboard Shelves
1U Server Rack Cable-Management Panel
By StarTech.com
Order Code:
ZT1090812S
£49.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 10th Feb
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/computers-and-electronics/cpu-stands-monitor-mounts-and-keyboard-shelves/1u-server-rack-cable-management-panel/p/ZT1090812S
Add to quotation
View all CPU Stands, Monitor Mounts & Keyboard Shelves
Description
Cable Manager - Cable Organizer - D-ring Hooks - Holes - 1U
Specifications
Specifications for 1U Server Rack Cable-Management Panel
Width
44mm
Height
102mm
Length
483mm
Mounting Type
Front and Rear Mount
Weight
424kg
MFR Part No.
CABLMANAGERH
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome