278B1 27in IPS 4K Monitor

Order Code: ZT1540067S

£339.99 Inc VAT (20%)

Currently unavailable

Description

Philips 278B1 27in IPS 4K Monitor Get your best work done with this Philips monitor. UltraClear 4K UHD gives the space and clarity for your work. Loaded with features to improve productivity and sustainability. Eye comfort features with TUV certified to reduce eye fatigue.

Specifications for 278B1 27in IPS 4K Monitor
  • Size
    27in
  • Type
    Desktop Monitors
  • Weight
    5.03kg
  • Colour
    Black
  • MFR Part No.
    8PH278B1
  • Product Type
    IPS Monitor
  • Monitor Size
    27in
  • Resolution
    3840x2160
  • Built-In Speakers
    2 x 2w
  • Panel Type
    IPS
  • Dimensions With Stand
    613x205x537mm
  • Aspect Ratio
    16:9
  • Contrast Ratio
    1000:1
  • Size Range
    27-27.9in
  • Environment Support
    ENERGY STAR Certified

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome