Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
CPU Stands, Monitor Mounts & Keyboard Shelves
3U 19in Steel Vertical Wall Mount Equipment Rack Bracket
By StarTech.com
Order Code:
ZT1090054S
£65.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
65.99
https://www.zoro.co.uk/shop/computers-and-electronics/cpu-stands-monitor-mounts-and-keyboard-shelves/3u-19in-steel-vertical-wall-mount-equipment-rack-bracket/p/ZT1090054S
Add to quotation
View all CPU Stands, Monitor Mounts & Keyboard Shelves
Description
3U 19in Steel Vertical Wall Mount Equipment Rack Bracket
Specifications
Specifications for 3U 19in Steel Vertical Wall Mount Equipment Rack Bracket
Material
Steel
Mounting Hole Type
Square (For Cage Nut)
Length
151mm
Wall Mountable
Yes
Colour
Black
Width
503mm
Type
Open Frame
Weight
921.018kg
Height
149mm
MFR Part No.
RK319WALLV
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome