5010501 Hylyft Laptop Riser

Order Code: ZT3382619S

£69.99 Inc VAT (20%)


Description

Elevate your laptop to a comfortable viewing position, minimalistic and lightweight design, folds fully flat and comes with storage pouch that can be used as a mouse mat, perfect for agile working, effortlessly adjustable with 6 height positions, Cut-out section to enable laptop airflow. The Fellowes Hylyft Portable Laptop Riser is designed to provide a lightweight and sturdy solution to allow you to work ergonomically wherever you work, be that in the home office, on-the-go or in the workplace. Work in both style and comfort with the Hylyft laptop riser which features a contemporary and stylish design.

The Hylyft laptop stand folds completely flat providing an elegant portable yet ergonomic solution which is ideal for in the office or on the go. Position your screen at a more comfortable viewing height with this portable laptop stand which positions your screen to 6 viewing heights between 151-211mm.

The Hylyft laptop riser raises your laptop screen to eye level and positions the screen at a more comfortable viewing height with simple adjustments, relieving the stress placed on your shoulders neck and eyes. Made from feather-light material Hylite, the Hylyft is perfect the perfect solution for someone working on a laptop at various working locations.

The Hylyft also includes a pouch that prevents items from getting scratched during transit, and can also be used as a mouse mat.

See full description
Specifications for 5010501 Hylyft Laptop Riser
  • Product Type
    Laptop Riser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome