8041601 Vista Single Monitor Arm

Order Code: ZT3381518S

£89.99 Inc VAT (20%)


Description

Fully adjustable for optimum viewing control, elevates LCD monitors from 88mm x 419mm above the desk, minimum reach 63mm to a maximum reach of 686mm, easy to mount clamp attaches to desktop or through grommet hole. Fully adjustable for maximum viewing control, this dual monitor arm helps to increase desk space. it is able to hold a flat panel monitor up to 10kgs and the clamp attaches to desktops 1 to 3 inches thick or through grommet holes at least 3.25 inches in diameter.

Elevating monitors from 88mm - 419mm with a reach of 63mm - 686mm, it tilts 37° up and down and swings freely to the left and right.

See full description
Specifications for 8041601 Vista Single Monitor Arm
  • Product Type
    Single Monitor Arm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome