8042601 Platinum Series Triple Monitor Arm

Order Code: ZT3382327S

£169.99 Inc VAT (20%)


Description

Fully independent adjustable monitor arms with 360° rotation, easily mounted via clamp or grommet, each arm holds a monitor up to 9kg (up to 30” monitors) , intuitive cable management system and two USB ports. *** CLEARANCE ITEM - LIMITED STOCK AVAILABILITY AT THIS PRICE ***
These monitor screen arms have an innovative gas spring technology and provide comprehensive adjustment to suit a variety of working styles. Each arm is independently adjustable with a 360° rotation and is able to hold a monitor of up to 9kg.

The arms have a maximum reach of 1346.2mm and a maximum height of 400mm. An intuitive cable management system and two USB ports make it easy to connect your favourite devices.

See full description
Specifications for 8042601 Platinum Series Triple Monitor Arm
  • Maximum Height
    400mm
  • Product Type
    Triple Monitor Arm
  • Colour
    Platinum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome