Fully independent adjustable monitor arm, intuitive cable management system, mounts to wall and easily tucks into tight places, holds up to 42” monitor (up to 30kgs) with a lift range of 28cms, gas spring technology allows for effortless monitor adjustment. Save on desk space with the help of this monitor arm from Fellowes, which mounts to the wall and tucks into tight places for ease of use. Suitable for a single monitor, you can tilt the screen to help prevent neck and eye strain.
Other features include: Built-in Cable Management system to keep your workspace free of cables and a gas spring which offers unlimited effortless adjustment.
Specifications: +5°/-15° Tilt, +/- 90° Pan, +/- 3° Rotation