8044001 Seasa Freestanding Dual Stacking Monitor Arm

Order Code: ZT3380797S

£59.99 Inc VAT (20%)


Description

Create a multi-display productive workspace, position your monitors to reduce eye, neck and shoulder strain, dual monitors are in a stacked position to save space in tight workspaces, the surface mount allows dual monitors to be used in spaces that do not allow a clamp or grommet mount, Low profile weighted base. The Fellowes Professional Series monitor arm has a free-standing, stacking design for 2 monitors. The portable design can be used without the need for a clamp or grommet mount.

For use with monitors up to 32 inches, the arm has a maximum weight capacity of 8kg. The base is weighted for stability and the monitor arm also includes an integrated cable management system to keep the workspace free of cables. A pole mount allows you to choose a height setting and fix it in place.

Specifications: +/-45° Tilt, +/- 90° Pan, 360° Rotation

See full description
Specifications for 8044001 Seasa Freestanding Dual Stacking Monitor Arm
  • Weight Capacity
    8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome