8044101 Laptop Arm Accessory

Order Code: ZT3380765S

£29.99 Inc VAT (20%)


Description

Provides adjustability to lift laptop up or use a monitor and laptop on a dual monitor arm, supports 10 - 17" laptops and up to 4.5kgs, provides effortless laptop adjustment, features cooling vents, VESA 75 x 75 and 100 x 100 compliant. Create a more productive dual-display workspace that raises your laptop and monitor off of your work surface. Allows you to lift, lower, tilt, pan or rotate your laptop into the perfect ergonomic position. Non-slip, ventilated base allows for secure and long-term use. Supports laptops up to 17" & 4.5kgs.

Compatible with standard VESA mounting brackets. Ideal for use with Fellowes Platinum Series gas spring monitor arms.

See full description
Specifications for 8044101 Laptop Arm Accessory
  • Product Type
    Laptop Arm Accessory