9169401 Premium Monitor Riser

Order Code: ZT3383185S

£39.99 Inc VAT (20%)


Description

Durable plastic base doubles as paper storage shelf, height adjustable with five positions 64mm - 165mm, supports up to 36kg or 21” CRT or TFT/LCD monitor, graphite. This Fellowes Standard Monitor Riser is made from sturdy high impact plastic and Supports up to 36kg or 21 inch CRT or TFT/LCD monitors.

Fully adjustable to 5 different heights between 64 and 165mm, this riser helps to position your monitor at a customisable height to reduce aches and strains associated with extensive computer use.

Durable plastic base doubles as paper storage shelf in order to keep your desk organised and enable you to have your paper supplies on hand for when you need them.

See full description
Specifications for 9169401 Premium Monitor Riser
  • Material
    Plastic
  • Colour
    Graphite
  • Product Type
    Monitor Riser
  • Weight Capacity
    36kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome