0
1
2
3
4

Aluminium Laptop Stand Black/Silver - KF20077

Order Code: ZT1546741S

£33.99 Inc VAT (20%)


Description

This Q-Connect laptop stand is made of lightweight, durable aluminium and can be opened flat for additional desktop space, or folded flat for convenient storage and transport. The laptop stand also features an easel style base with 5 angle adjustments of 21, 24, 31, 36 and 39 degrees for optimum viewing comfort. This black laptop stand has a platform size of 500 x 220mm and is suitable for laptops up to 14 inches.
For laptops up to 14 inches
5 angle adjustments: 21, 24, 31, 36 and 39 degrees
Lightweight aluminium for use on the go
Can be opened flat for additional desktop space
Platform size: 500 x 220mm
Colour: Black/Silver

See full description
Specifications for Aluminium Laptop Stand Black/Silver - KF20077
  • Weight
    0.4651kg
  • MFR Part No.
    KF20077

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome